Buy more than* S$200* and get FREE SHIPPING

  • Narrow-Mouthed Bottle

Narrow-Mouthed Bottle 358-22-01-01

5.00 (3)
Item.#
02881453
Mfr.#
358-22-01-01
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Color
White
Specification
With inside stopper
Capacity (mL)
30
Body Size (phi mm)
30.5
1 Scale (mL)
-
Material
PE (polyethylene resin)
Height (mm)
73.5
TGK Product Number
358-22-01-01
Caliber (phi mm)
11.8
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Lacquer Thinner ^ Subdivision preservation
5
From Japan
On 2014-09-22 14:19:19
The middle pig is also solid and is useful for preservation.
This review is about item#02881505.
Storage of caustic soda
5
From Japan
On 2014-08-14 17:30:33
It is an ordinary poly jar. I think that it is not inferior to the manufacturer.
This review is about item#02881505.
Farm work
5
From Japan
On 2014-05-07 18:02:02
There is no problem in the feeling of use. It is easier to use if printing is a little more convex.
This review is about item#02881496.