Buy more than* S$200* and get FREE SHIPPING

  • Narrow-Mouthed Bottle

Narrow-Mouthed Bottle 358-22-01-03

5.00 (3)
Item.#
02881471
Mfr.#
358-22-01-03
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
Specification
With inside stopper
Caliber (phi mm)
17
Height (mm)
97
TGK Product Number
358-22-01-03
Material
PE (polyethylene resin)
Body Size (phi mm)
48
1 Scale (mL)
10
Capacity (mL)
100
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Lacquer Thinner ^ Subdivision preservation
5
From Japan
On 2014-09-22 14:19:19
The middle pig is also solid and is useful for preservation.
This review is about item#02881505.
Storage of caustic soda
5
From Japan
On 2014-08-14 17:30:33
It is an ordinary poly jar. I think that it is not inferior to the manufacturer.
This review is about item#02881505.
Farm work
5
From Japan
On 2014-05-07 18:02:02
There is no problem in the feeling of use. It is easier to use if printing is a little more convex.
This review is about item#02881496.