Buy more than* S$200* and get FREE SHIPPING

  • Narrow-Mouthed Bottle

Narrow-Mouthed Bottle 358-22-01-06

5.00 (3)
Item.#
02881505
Mfr.#
358-22-01-06
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
Specification
With inside stopper
TGK Product Number
358-22-01-06
Caliber (phi mm)
25
Height (mm)
200
Material
PE (polyethylene resin)
Capacity (mL)
1000
Body Size (phi mm)
100
1 Scale (mL)
100
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Lacquer Thinner ^ Subdivision preservation
5
From Japan
On 2014-09-22 14:19:19
The middle pig is also solid and is useful for preservation.
This review is about item#02881505.
Storage of caustic soda
5
From Japan
On 2014-08-14 17:30:33
It is an ordinary poly jar. I think that it is not inferior to the manufacturer.
This review is about item#02881505.
Farm work
5
From Japan
On 2014-05-07 18:02:02
There is no problem in the feeling of use. It is easier to use if printing is a little more convex.
This review is about item#02881496.