Buy more than* S$200* and get FREE SHIPPING

  • Narrow-Mouthed Bottle

Narrow-Mouthed Bottle 358-22-01-07

5.00 (3)
Item.#
02881514
Mfr.#
358-22-01-07
Package Qty.
1PC
Ship pack of
1
8.60 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Color
White
Specification
With inside stopper
Height (mm)
257
TGK Product Number
358-22-01-07
Caliber (phi mm)
35
Material
PE (polyethylene resin)
1 Scale (mL)
250
Capacity (mL)
2000
Body Size (phi mm)
124.5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Lacquer thinner ^ subdivision save
5
From Japan
On 2014-09-22 14:19:19
Medium pig also come in handy to save if you are firm.
This review is about item#02881505.
Storage of caustic soda
5
From Japan
On 2014-08-14 17:30:33
It is an ordinary plastic bottle. I think that manufacturers and not inferior.
This review is about item#02881505.
Farm work
5
From Japan
On 2014-05-07 18:02:02
No problem with the feeling of use. Printing is easy to use is a little more towards the projection is high.
This review is about item#02881496.