Buy more than* S$200* and get FREE SHIPPING

  • Narrow-Mouthed Bottle

Narrow-Mouthed Bottle 358-22-01-10

5.00 (3)
Item.#
02881541
Mfr.#
358-22-01-10
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
37.14 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Color
White
Specification
With inside stopper
Caliber (phi mm)
35
Capacity (mL)
10000
Material
PE (polyethylene resin)
Body Size (phi mm)
224
Height (mm)
369
TGK Product Number
358-22-01-10
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Lacquer thinner ^ subdivision save
5
From Japan
On 2014-09-22 14:19:19
Medium pig also come in handy to save if you are firm.
This review is about item#02881505.
Storage of caustic soda
5
From Japan
On 2014-08-14 17:30:33
It is an ordinary plastic bottle. I think that manufacturers and not inferior.
This review is about item#02881505.
Farm work
5
From Japan
On 2014-05-07 18:02:02
No problem with the feeling of use. Printing is easy to use is a little more towards the projection is high.
This review is about item#02881496.