Buy more than* S$200* and get FREE SHIPPING

  • Narrow Mouthed Bottle

Narrow Mouthed Bottle -

Item.#
02881575
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene resin)
Height (mm)
98
Color
Brown
Body Size (phi mm)
47.5
1 Scale (mL)
10
Capacity (mL)
100
TGK Product Number
358-22-01-23
Caliber (phi mm)
16.6