Buy more than* S$200* and get FREE SHIPPING

  • Narrow Mouthed Bottle

Narrow Mouthed Bottle -

Item.#
02881584
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene resin)
Caliber (phi mm)
16.6
Height (mm)
127
Color
Dark brown
Body Size (phi mm)
63
1 Scale (mL)
25
Capacity (mL)
250
TGK Product Number
358-22-01-24