Buy more than* S$200* and get FREE SHIPPING

  • Narrow Mouthed Bottle

Narrow Mouthed Bottle -

Item.#
02881593
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
3.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene resin)
TGK Product Number
358-22-01-25
Caliber (phi mm)
23.5
Height (mm)
172
Color
Brown
Body Size (phi mm)
80
1 Scale (mL)
50
Capacity (mL)
500