Buy more than* S$200* and get FREE SHIPPING

  • Narrow Mouthed Bottle

Narrow Mouthed Bottle -

Item.#
02881602
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene resin)
Caliber (phi mm)
23.5
Height (mm)
205
Color
Dark brown
Body Size (phi mm)
98
1 Scale (mL)
100
Capacity (mL)
1000
TGK Product Number
358-22-01-26