Buy more than* S$200* and get FREE SHIPPING

  • Narrow Mouthed Bottle

Narrow Mouthed Bottle -

Item.#
02881611
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene resin)
1 Scale (mL)
250
Capacity (mL)
2000
TGK Product Number
358-22-01-27
Caliber (phi mm)
35
Height (mm)
257
Color
Brown
Body Size (phi mm)
124.5