Buy more than* S$200* and get FREE SHIPPING

  • Narrow Mouthed Bottle

Narrow Mouthed Bottle -

Item.#
02881627
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
16.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene resin)
Capacity (mL)
3000
TGK Product Number
358-22-01-28
Caliber (phi mm)
35
Height (mm)
294.5
Color
Brown
Body Size (phi mm)
145