Buy more than* S$200* and get FREE SHIPPING

  • Wide-Mouth Bottles, Pe

Wide-Mouth Bottles, Pe 358-22-02-02

4.22 (9)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
PE (polyethylene)
Cap Size (mm)
TGK Product Number
Inner Caliber x Shell Diameter x Hight (mm)
Capacity (mL)
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Subdivision of liquid
From Japan
On 2018-01-19 17:04:07
I am a little worried about the structure, but I am firm in proportion to the price.
This review is about item#2881715.
ATF pumping tool production
From Japan
On 2016-10-14 16:11:32
It was oil resistant and the lid was doubled so I could do the processing as I thought. And cheap.
This review is about item#2881742.
Solvent break
From Japan
On 2016-08-27 08:53:01
It is used for subdivision of solvents used in the field. Although it breaks when handled as miscellaneous, if used normally, there is no problem. The bottle of this hand is not readily commercially available, so treat it with a monotaro and be saved.
This review is about item#02881697.
Subdivision of paint
From Japan
On 2015-12-26 15:25:23
Because it has an internal stopper, you can carry it with confidence
This review is about item#02881697.
Subdivision of liquid
From Japan
On 2015-01-07 16:04:41
The inner lid is very hard to close. I would like to return if unused.
This review is about item#02881715.
Preservation of diluted paint
From Japan
On 2014-08-04 14:50:05
We save the remainder of the paint diluted with lacquer thinner. It is safe to store without leaking.
This review is about item#02881672.
※ It is used for sample collection. Because the volume of liquid is about 200 ml and the scale is unnecessary, this wide-mouthed bottle is very useful in terms of price.
From Japan
On 2013-12-16 10:00:38
* As mentioned above, it is best as a wide mouth bottle when the scale is unnecessary. ※ Because the inner lid is necessary, it became a point when selecting items again. ※ When transporting the sample solution, carefully wrap the bottle mouth with a sealing tape and cover it so that there is absolutely no liquid leakage. Also, after the lid is installed, the joint between the lid and the bottle mouth is wrapped with insulating tape further.
This review is about item#02881681.
Oil sample holder
From Japan
On 2013-05-03 13:22:26
Although it is cheap, it is natural that liquid leaks from the mouth, it can be used without problems. I use it as a one-time disposable, so this price is saved.
This review is about item#02881697.
BDF volatile reagent, as a container for BDF samples
From Japan
On 2011-11-06 15:50:55
As a container of biodiesel (BDF) conversion rate determination reagent, this 1000 ml or 500 ml is always used. Since there is a lid, there is no liquid leakage, even if BDF sample is put, it has oil resistance, it is very convenient. I am happy that the price is affordable.
This review is about item#02881706.