Buy more than* S$200* and get FREE SHIPPING

  • Wide Mouth Jars, Brown

Wide Mouth Jars, Brown -

Item.#
02881803
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Scale
None
Cap Size (mm)
phi62
Capacity (mL)
1000
TGK Product Number
358-22-02-26
Material
PE (polyethylene)
Inner Caliber x Shell Diameter x Hight (mm)
44x98x180
Color
Brown