Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wide Mouth Bottle, Valve

Wide Mouth Bottle, Valve -

Item.#
02881907
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene resin)
Height to Shoulder (mm)
225
Overall Height (mm)
265
Capacity (mL)
3000
Tap Diameter (phi mm)
15
Specification
With water tap
Bore Diameter (phi mm)
75
Capacity (L)
3
TGK Product Number
358-22-06-04
Body Size (phi mm)
145