Buy more than* S$200* and get FREE SHIPPING

  • Wide Mouth Bottle, Valve

Wide Mouth Bottle, Valve -

Item.#
02881916
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene resin)
Capacity (mL)
5000
Body Size (phi mm)
172
Bore Diameter (phi mm)
75
Capacity (L)
5
Specification
With water tap
TGK Product Number
358-22-06-05
Height to Shoulder (mm)
265
Overall Height (mm)
302