Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wide Mouth Bottle, Valve

Wide Mouth Bottle, Valve -

Item.#
02881925
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene resin)
Capacity (L)
10
TGK Product Number
358-22-06-06
Height to Shoulder (mm)
300
Overall Height (mm)
360
Specification
With water tap
Capacity (mL)
10000
Body Size (phi mm)
220
Bore Diameter (phi mm)
100