Buy more than* S$200* and get FREE SHIPPING

  • Wide Mouth Bottle, Valve

Wide Mouth Bottle, Valve -

Item.#
02881934
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene resin)
Bore Diameter (phi mm)
100
Capacity (L)
20
TGK Product Number
358-22-06-08
Height to Shoulder (mm)
373
Specification
With water tap
Overall Height (mm)
435
Capacity (mL)
20000
Body Size (phi mm)
300