Buy more than* S$200* and get FREE SHIPPING

  • Beaker Made of Pe

Beaker Made of Pe -

5.00 (1)
Item.#
02881943
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene)
Scale
Available
Capacity (mL)
50
Cylinder Diameter x Height (phi mm x mm)
41x56
1 Scale (mL)
25
TGK Product Number
358-22-11-35
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weighing oil
5
From Japan
On 2011-11-21 22:30:09
I think that it is cheap and durable good item.
This review is about item#02881961.