Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Beaker Made of Pe
  • Beaker Made of Pe
  • Beaker Made of Pe

Beaker Made of Pe -

5.00 (1)
Item.#
02881977
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-05
Now we ship to...
...see all
Item Feature
Material
PE (polyethylene)
TGK Product Number
358-22-11-41
Scale
Yes
Capacity (mL)
300
Cylinder Diameter x Height (phi mm x mm)
90x94.9
1 Scale (mL)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weighing oil
5
From Japan
On 2011-11-21 22:30:09
I think that it is cheap and durable good item.
This review is about item#02881961.