Buy more than* S$200* and get FREE SHIPPING

  • Max Min Thermometer

Max Min Thermometer 7308-00

Item.#
02882467
Mfr.#
7308-00
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Humidity Measurement Range (%)
25 to 95
Temperature Measurement Range (deg C)
-30 to +50
Name of Article
Minimax type I
TGK Product Number
359-88-21-05
Dimensions (Diameter phi x Thickness) (mm)
180x35
Pricision
Temperature +/- 2 ℃ (at15 to 25 ℃) Humidity + 5%
Weight (g)
About240
Specification
Accuracy: Temperature +/-2deg C (at15 to 25deg C): Humidity +/-5% Dimensions: 180phix35tmm Weight: About 240g