Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Test Tube Stand Sc Type

Test Tube Stand Sc Type SC12-50

5.00 (1)
Item.#
02882896
Mfr.#
SC12-50
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Stands
50
Material
Iron + poly coating finish
Compatible Size (phi mm)
12
TGK Product Number
360-51-24-01
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chemistry experiment
5
From Japan
On 2014-05-01 18:51:24
It is enough because it is just a product that does not require strength and only test tubes stand up. Recommended points are cheap.
This review is about item#02882975.