Buy more than* S$200* and get FREE SHIPPING

  • Test Tube Stand Sc Type

Test Tube Stand Sc Type SC15-50

5.00 (1)
Item.#
02882914
Mfr.#
SC15-50
Package Qty.
1PC
Ship pack of
1
19.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Stands
50
Material
Iron + poly coating finish
Compatible Size (phi mm)
15
TGK Product Number
360-51-24-03
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chemistry experiment
5
From Japan
On 2014-05-01 18:51:24
Because to not a commodity, such as to require the strength only may be set if the test tube is sufficient. Cheap recommend point.
This review is about item#02882975.