Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Test Tube Stand Sc Type

Test Tube Stand Sc Type SC16.5-100

5.00 (1)
Item.#
02882941
Mfr.#
SC16.5-100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
32.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Number of Stands
100
Material
Iron + poly coating finish
Compatible Size (phi mm)
16.5
TGK Product Number
360-51-24-07
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Chemistry experiment
5
From Japan
On 2014-05-01 18:51:24
It is enough because it is just a product that does not require strength and only test tubes stand up. Recommended points are cheap.
This review is about item#02882975.