Buy more than* S$200* and get FREE SHIPPING

  • Test Tube Stand Sc Type

Test Tube Stand Sc Type SC18-50

5.00 (1)
Item.#
02882975
Mfr.#
SC18-50
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Stands
50
Material
Iron + poly coating finish
Compatible Size (phi mm)
18
TGK Product Number
360-51-24-13