Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Beakers,Griffin,low form with spout
  • Beakers,Griffin,low form with spout
  • Beakers,Griffin,low form with spout
  • Beakers,Griffin,low form with spout
  • Beakers,Griffin,low form with spout

Beakers,Griffin,low form with spout 010020-1061A

5.00 (7)
Item.#
02884463
Mfr.#
010020-1061A
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
1 Scale (mL)
5
Material
Borosilicate glass
AS ONE Part Number
6-214-12
Heat-Resistant Temperature (deg C)
250
Scale
Yes
Capacity (mL)
10
TGK Product Number
371-01-01-02
JIS Class
JR-1 (borosilicate glass -1)
Cylinder Diameter x Height (phi mm x mm)
30x40
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Experiment
5
From Japan
On 2015-12-24 04:11:10
I made it safe to use it made in Japan Also, it is cheaper than the others so I want to purchase it next time.
This review is about item#02884515.
Experiment
5
From Japan
On 2015-12-22 04:12:51
There were no burrs and the mouth was smooth and easy to use. I also want to purchase the next time shipping is saved on the day.
This review is about item#02884515.
To pour liquid
5
From Japan
On 2015-12-21 13:36:40
The angle of the spout is good. It is convenient to be poured without leaking.
This review is about item#02884542.
Fabric dorsa water for painting
5
From Japan
On 2015-11-29 14:42:11
The memory was easy to see and the price was cheap so I was able to do very good shopping.
This review is about item#02884515.
Shampoo manufacture
5
From Japan
On 2015-07-26 15:57:38
I can use it without problems.
This review is about item#02884533.
Used as "receiving" when extracting coffee for watering.
5
From Japan
On 2015-07-16 15:16:51
It is used for customers of large numbers. Stable and plenty filled, "registration" of how much it was extracted by the scale is quickly attached. Convenient It is an excellent one.
This review is about item#02884551.
As a laboratory instrument
5
From Japan
On 2013-12-04 17:10:05
Quality is sufficient. It is cheaper than orders from other companies. It is good to arrive soon.
This review is about item#02884533.