Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Glass Beaker

Glass Beaker 010020-300051A

5.00 (7)
Item.#
02884567
Mfr.#
010020-300051A
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (Borosilicate glass -1)
Cylinder Diameter x Height (phi mm x mm)
153x225
1 Scale (mL)
250
Material
Borosilicate glass
AS ONE Part Number
6-214-09
Heat-Resistant Temperature (deg C)
250
Scale
Available
Capacity (mL)
3000
TGK Product Number
371-01-01-19
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Experiment
5
From Japan
On 2015-12-24 04:11:10
Also can be used with confidence for Made in Japan, want to buy the next time because cheaper than other.
This review is about item#02884515.
Experiment
5
From Japan
On 2015-12-22 04:12:51
Mouth without such as Bali was easy to use with a smooth. Also want to buy the next time at the shipping day is survive.
This review is about item#02884515.
To pour the liquid
5
From Japan
On 2015-12-21 13:36:40
This is useful is poured without angle is good leak of the spout.
This review is about item#02884542.
Produce a painting for dosa water
5
From Japan
On 2015-11-29 14:42:11
We are now very good buy because the price was also inexpensive easy to see memory.
This review is about item#02884515.
Shampoo manufacturing
5
From Japan
On 2015-07-26 15:57:38
No problem we can use.
This review is about item#02884533.
Used as a "received" when the water is extracted out coffee.
5
From Japan
On 2015-07-16 15:16:51
We use at the time of the large numbers of customers. Stable plenty entered have, or "guess" immediately take is extracted how much further in scale. Thing good of convenient Konouenashi.
This review is about item#02884551.
As laboratory instruments
5
From Japan
On 2013-12-04 17:10:05
The quality is sufficient. It is cheaper than obtaining other companies. Arrive early is good.
This review is about item#02884533.