Buy more than* S$200* and get FREE SHIPPING

  • Beakers, Berzelius, tall form
  • Beakers, Berzelius, tall form
  • Beakers, Berzelius, tall form
  • Beakers, Berzelius, tall form

Beakers, Berzelius, tall form 010040-5061

Item.#
02884594
Mfr.#
010040-5061
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Scale
Yes
Capacity (mL)
50
TGK Product Number
371-01-05-05
Cylinder Diameter x Height (phi mm x mm)
44x75
1 Scale (mL)
10
Material
Borosilicate glass
AS ONE Part Number
1-7116-01