Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Beakers, Berzelius, tall form
  • Beakers, Berzelius, tall form
  • Beakers, Berzelius, tall form
  • Beakers, Berzelius, tall form
  • Beakers, Berzelius, tall form

Beakers, Berzelius, tall form 010040-30061

Item.#
02884621
Mfr.#
010040-30061
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-7116-04
Cylinder Diameter x Height (phi mm x mm)
65x135
1 Scale (mL)
50
Material
Borosilicate glass
JIS Class
JR-1 (borosilicate glass -1)
Scale
Yes
Capacity (mL)
300
TGK Product Number
371-01-05-11