Buy more than* S$200* and get FREE SHIPPING

  • Conical Beaker, Approximate Scale

Conical Beaker, Approximate Scale 010050-20061A

5.00 (1)
Item.#
02884691
Mfr.#
010050-20061A
Package Qty.
1PC
Ship pack of
1
9.28 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Material
Borosilicate glass
Maximum Diameter x Height (mm x mm)
74x112
Capacity (mL)
200
Mouth Outer Diameter (Including Spout)(mm)
60
Scale
Yes
Bottom Diameter (mm)
50
1 Scale (mL)
25
TGK Product Number
371-01-10-09
AS ONE Part Number
1-7117-03
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Coffee laboratory instruments
5
From Japan
On 2016-06-28 15:24:15
Now it uses often in cooking from the out put in the coffee laboratory instruments. It is pretty easy to use. It is easy to use because Ekishide not be It's of course that, but it is the eyes that brute good thing to be applied to the fire!
This review is about item#02884707.