Buy more than* S$200* and get FREE SHIPPING

  • Beakers, conical, Phillips form
  • Beakers, conical, Phillips form
  • Beakers, conical, Phillips form
  • Beakers, conical, Phillips form
  • Beakers, conical, Phillips form

Beakers, conical, Phillips form 010050-50061A

5.00 (3)
Item.#
02884716
Mfr.#
010050-50061A
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Material
Borosilicate glass
AS ONE Part Number
1-7117-05
Maximum Diameter x Height (mm x mm)
99x146
Capacity (mL)
500
Scale
Yes
Mouth Outer Diameter (Including Spout)(mm)
70
Bottom Diameter (mm)
70
1 Scale (mL)
50
TGK Product Number
371-01-10-13
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Weighing seasoning
5
From Japan
On 2017-09-01 21:58:48
It is very handy to weigh a small amount. Elementary school children can weigh almost exactly.
This review is about item#2884673.
I used it individually. Let's keep the coffee now
5
From Japan
On 2017-05-19 16:09:57
At that time I was using well during my school days I was not able to buy it individually Usability is very good
This review is about item#2884716.
Coffee as a laboratory instrument
5
From Japan
On 2016-06-28 15:24:15
I started using it for cooking after I put it in coffee laboratory instruments. It's pretty easy to use. It is easy to use because it does not even puddle, but it is an eye that can be put on fire as well!
This review is about item#02884707.