Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Beakers, conical, Phillips form
  • Beakers, conical, Phillips form
  • Beakers, conical, Phillips form
  • Beakers, conical, Phillips form
  • Beakers, conical, Phillips form

Beakers, conical, Phillips form 010050-200061A

4.75 (4)
Item.#
02884734
Mfr.#
010050-200061A
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Material
Borosilicate glass
AS ONE Part Number
1-7117-07
Maximum Diameter x Height (mm x mm)
150x230
Capacity (mL)
2000
Scale
Yes
Mouth Outer Diameter (Including Spout)(mm)
115
Bottom Diameter (mm)
105
1 Scale (mL)
250
TGK Product Number
371-01-10-18
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Making an aqueous solution etc.
4
From Japan
On 2018-04-16 15:47:58
Purchased 200 mL. The state of packaging was good. I tried putting the water we measured with a measuring cylinder to check the accuracy of the scale, but it was almost accurate. The thickness of the glass was not thick, it was normal thickness. As I bought one, I thought the price was a little expensive.
This review is about item#2884691.
Weighing seasoning
5
From Japan
On 2017-09-01 21:58:48
It is very handy to weigh a small amount. Elementary school children can weigh almost exactly.
This review is about item#2884673.
I used it individually. Let's keep the coffee now
5
From Japan
On 2017-05-19 16:09:57
At that time I was using well during my school days I was not able to buy it individually Usability is very good
This review is about item#2884716.
Coffee as a laboratory instrument
5
From Japan
On 2016-06-28 15:24:15
I started using it for cooking after I put it in coffee laboratory instruments. It's pretty easy to use. It is easy to use because it does not even puddle, but it is an eye that can be put on fire as well!
This review is about item#02884707.