|
Flasks, round bottom 010500-20041
(1)
- Item.#
- 02884761
- Mfr.#
- 010500-20041
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Maximum Diameter x Height (mm x mm)
- 80x155
- Head (mm)
- 70
- Scale
- None
- Material
- Borosilicate glass
- AS ONE Part Number
- 1-8413-03
- JIS Class
- JR-1 (borosilicate glass -1)
- Compatible tubber plug (No.)
- 7
- Capacity (mL)
- 200
- TGK Product Number
- 371-01-20-09
|
Customers Who Viewed This Item Also Viewed
<<
SIBATA SCIENTIFIC TECHNOLOGY
SIBATA SCIENTIFIC TECHNOLOGY
>>
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Distillation work
From Japan
On 2014-12-19 18:47:34
It was easy to use perfectly with the mantle heater purchased together.