Buy more than* S$200* and get FREE SHIPPING

  • Flasks, round bottom
  • Flasks, round bottom
  • Flasks, round bottom
  • Flasks, round bottom

Flasks, round bottom 010500-30041

4.00 (1)
Item.#
02884777
Mfr.#
010500-30041
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Diameter x Height (mm x mm)
93x180
Head (mm)
80
Scale
None
Material
Borosilicate glass
AS ONE Part Number
1-8413-04
JIS Class
JR-1 (borosilicate glass -1)
Compatible tubber plug (No.)
8
Capacity (mL)
300
TGK Product Number
371-01-20-11