Buy more than* S$200* and get FREE SHIPPING

  • Flasks, round bottom
  • Flasks, round bottom
  • Flasks, round bottom
  • Flasks, round bottom
  • Flasks, round bottom

Flasks, round bottom 010500-20001

4.00 (1)
Item.#
02884804
Mfr.#
010500-20001
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-8413-07
JIS Class
JR-1 (borosilicate glass -1)
Compatible tubber plug (No.)
12
Capacity (mL)
2000
TGK Product Number
371-01-20-18
Maximum Diameter x Height (mm x mm)
170x325
Head (mm)
150
Scale
None
Material
Borosilicate glass
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Distillation work
4
From Japan
On 2014-12-19 18:47:34
It was easy to use perfectly with the mantle heater purchased together.
This review is about item#02884795.