Buy more than* S$200* and get FREE SHIPPING

  • Flasks, Erlenmeyer, narrow mouth
  • Flasks, Erlenmeyer, narrow mouth
  • Flasks, Erlenmeyer, narrow mouth
  • Flasks, Erlenmeyer, narrow mouth
  • Flasks, Erlenmeyer, narrow mouth

Flasks, Erlenmeyer, narrow mouth 010530-1061

4.00 (2)
Item.#
02884856
Mfr.#
010530-1061
Package Qty.
1PC
Ship pack of
1
14.47 SGD
ADD TO CART
Shipped after 2017-12-25
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
1 Scale (mL)
None
TGK Product Number
371-01-30-02
Bottom Diameter (mm)
20
Compatible tubber plug (No.)
0a
Caution
Rubber plug is not attached., Rubber plug is not attached.
Material
Borosilicate glass
Capacity (mL)
10
AS ONE Part Number
6-017-09
Maximum Diameter x Height (mm x mm)
30x50
Scale
None
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Liquid medium
5
From Japan
On 2014-10-22 16:22:12
Trusted manufacturer, I will not disappoint.
This review is about item#02884935.
Chemistry experiment
3
From Japan
On 2014-05-01 18:46:51
Especially good and bad, it is an ordinary flask. cheap.
This review is about item#02884926.