Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flasks, Erlenmeyer, narrow mouth
  • Flasks, Erlenmeyer, narrow mouth
  • Flasks, Erlenmeyer, narrow mouth
  • Flasks, Erlenmeyer, narrow mouth
  • Flasks, Erlenmeyer, narrow mouth

Flasks, Erlenmeyer, narrow mouth 010530-3061

4.50 (4)
Item.#
02884874
Mfr.#
010530-3061
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
AS ONE Part Number
6-017-19
Maximum Diameter x Height (mm x mm)
46x65
Scale
None
Capacity (mL)
30
Caution
Rubber plug is not attached., Rubber plug is not attached.
Material
Borosilicate glass
Bottom Diameter (mm)
30
Compatible tubber plug (No.)
4
1 Scale (mL)
None
TGK Product Number
371-01-30-04
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Preparation of solution
5
From Japan
On 2018-05-28 14:55:55
No problem at all. I am satisfied because it is cheap and delivered quickly.
This review is about item#2884901.
I am saved to build a pipette.
5
From Japan
On 2018-05-23 15:06:22
It was neither large nor small, and it was just right size, it never caught in the place.
This review is about item#2884901.
Liquid medium
5
From Japan
On 2014-10-22 16:22:12
Trusted manufacturer, I will not disappoint.
This review is about item#02884935.
Chemistry experiment
3
From Japan
On 2014-05-01 18:46:51
Especially good and bad, it is an ordinary flask. cheap.
This review is about item#02884926.