Buy more than* S$200* and get FREE SHIPPING

  • Flasks, Erlenmeyer, narrow mouth
  • Flasks, Erlenmeyer, narrow mouth
  • Flasks, Erlenmeyer, narrow mouth
  • Flasks, Erlenmeyer, narrow mouth

Flasks, Erlenmeyer, narrow mouth 010530-5051

4.00 (2)
Item.#
02884883
Mfr.#
010530-5051
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (borosilicate glass -1)
Scale
Yes
Capacity (mL)
50
AS ONE Part Number
6-017-01
Maximum Diameter x Height (mm x mm)
54x81
Caution
Rubber plug is not attached., Rubber plug is not attached.
Material
Borosilicate glass
1 Scale (mL)
10
TGK Product Number
371-01-30-05
Bottom Diameter (mm)
35
Compatible tubber plug (No.)
4