Buy more than* S$200* and get FREE SHIPPING

  • Flasks, Erlenmeyer, narrow mouth
  • Flasks, Erlenmeyer, narrow mouth
  • Flasks, Erlenmeyer, narrow mouth
  • Flasks, Erlenmeyer, narrow mouth

Flasks, Erlenmeyer, narrow mouth 010530-10051

4.00 (2)
Item.#
02884892
Mfr.#
010530-10051
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (Borosilicate glass -1)
AS ONE Part Number
6-017-02
Maximum Diameter x Height (mm x mm)
66x102
Scale
Available
Capacity (mL)
100
Caution
Rubber plug is not attached. Cannot be used in an open flame., Rubber plug is not attached. Cannot be used in an open flame.
Material
Borosilicate glass
Bottom Diameter (mm)
40
Compatible tubber plug (No.)
5
1 Scale (mL)
10
TGK Product Number
371-01-30-06
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Liquid medium
5
From Japan
On 2014-10-22 16:22:12
Trusted manufacturer, I will not disappoint.
This review is about item#02884935.
Chemistry experiment
3
From Japan
On 2014-05-01 18:46:51
Especially good and bad, it is an ordinary flask. cheap.
This review is about item#02884926.