Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flasks, Erlenmeyer, narrow mouth
  • Flasks, Erlenmeyer, narrow mouth
  • Flasks, Erlenmeyer, narrow mouth
  • Flasks, Erlenmeyer, narrow mouth
  • Flasks, Erlenmeyer, narrow mouth

Flasks, Erlenmeyer, narrow mouth 010530-20051

4.50 (4)
Item.#
02884901
Mfr.#
010530-20051
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (Borosilicate glass -1)
Capacity (mL)
200
AS ONE Part Number
6-017-03
Maximum Diameter x Height (mm x mm)
80x126
Scale
Available
Caution
Rubber plug is not attached. Cannot be used in an open flame., Rubber plug is not attached. Cannot be used in an open flame.
Material
Borosilicate glass
TGK Product Number
371-01-30-09
Bottom Diameter (mm)
55
Compatible tubber plug (No.)
9
1 Scale (mL)
25
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Preparation of solution
5
From Japan
On 2018-05-28 14:55:55
No problem at all. I am satisfied because it is cheap and delivered quickly.
This review is about item#2884901.
I am saved to build a pipette.
5
From Japan
On 2018-05-23 15:06:22
It was neither large nor small, and it was just right size, it never caught in the place.
This review is about item#2884901.
Liquid medium
5
From Japan
On 2014-10-22 16:22:12
Trusted manufacturer, I will not disappoint.
This review is about item#02884935.
Chemistry experiment
3
From Japan
On 2014-05-01 18:46:51
Especially good and bad, it is an ordinary flask. cheap.
This review is about item#02884926.