Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Erlenmeyer Flask

Erlenmeyer Flask 010530-30051

4.00 (2)
Item.#
02884917
Mfr.#
010530-30051
Package Qty.
1PC
Ship pack of
1
11.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
JIS Class
JR-1 (Borosilicate glass -1)
AS ONE Part Number
6-017-04
Maximum Diameter x Height (mm x mm)
91x148
Scale
Available
Capacity (mL)
300
Caution
Rubber plug is not attached. Cannot be used in an open flame., Rubber plug is not attached. Cannot be used in an open flame.
Material
Borosilicate glass
Bottom Diameter (mm)
60
Compatible tubber plug (No.)
11
1 Scale (mL)
50
TGK Product Number
371-01-30-11
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Liquid medium
5
From Japan
On 2014-10-22 16:22:12
A reliable manufacturer, does not disappoint.
This review is about item#02884935.
Chemistry experiment
3
From Japan
On 2014-05-01 18:46:51
In particular, it is common of the flask rather than better or worse. cheap.
This review is about item#02884926.