Buy more than* S$200* and get FREE SHIPPING

  • Flasks, Erlenmeyer, TS stopper

Flasks, Erlenmeyer, TS stopper 10mL

Item.#
02884971
Mfr.#
10mL
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
AS ONE Part Number
6-016-01
Cylinder Diameter (phi mm) x Height H(mm)
30x50
Material
Borosilicate glass -1
Caution
*Can not be used in the open fire., *Can not be used in the open fire., *Can not be used in the open fire., *Can not be used in the open fire.
Cork Number
13
Capacity (mL)
10
TGK Product Number
371-01-35-02