Buy more than* S$200* and get FREE SHIPPING

  • Flasks, Erlenmeyer, TS stopper

Flasks, Erlenmeyer, TS stopper 20mL

Item.#
02884987
Mfr.#
20mL
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Cork Number
19
Capacity (mL)
20
TGK Product Number
371-01-35-03
Caution
*Can not be used in the open fire., *Can not be used in the open fire., *Can not be used in the open fire., *Can not be used in the open fire.
Cylinder Diameter (phi mm) x Height H(mm)
38x58
Material
Borosilicate glass -1
AS ONE Part Number
6-016-02