Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flasks, Erlenmeyer, TS stopper

Flasks, Erlenmeyer, TS stopper 50mL

Item.#
02885005
Mfr.#
50mL
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cork Number
22
Capacity (mL)
50
TGK Product Number
371-01-35-05
Caution
*Can not be used in the open fire., *Can not be used in the open fire., *Can not be used in the open fire., *Can not be used in the open fire.
Cylinder Diameter (phi mm) x Height H(mm)
54x77
Material
Borosilicate glass -1
AS ONE Part Number
6-016-04