Buy more than* S$200* and get FREE SHIPPING

  • Flasks, Erlenmeyer, TS stopper

Flasks, Erlenmeyer, TS stopper 200mL

Item.#
02885023
Mfr.#
200mL
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cork Number
27
Capacity (mL)
200
TGK Product Number
371-01-35-09
Caution
*Can not be used in the open fire., *Can not be used in the open fire., *Can not be used in the open fire., *Can not be used in the open fire.
Cylinder Diameter (phi mm) x Height H(mm)
80x117
Material
Borosilicate glass -1
AS ONE Part Number
6-016-06