Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flasks, Erlenmeyer, TS stopper

Flasks, Erlenmeyer, TS stopper 300mL

Item.#
02885032
Mfr.#
300mL
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cork Number
27
Capacity (mL)
300
TGK Product Number
371-01-35-11
Caution
*Can not be used in the open fire., *Can not be used in the open fire., *Can not be used in the open fire., *Can not be used in the open fire.
Cylinder Diameter (phi mm) x Height H(mm)
90x135
Material
Borosilicate glass
AS ONE Part Number
6-016-07