Buy more than* S$200* and get FREE SHIPPING

  • Flasks, Erlenmeyer, TS stopper
  • Flasks, Erlenmeyer, TS stopper
  • Flasks, Erlenmeyer, TS stopper

Flasks, Erlenmeyer, TS stopper 500mL

Item.#
02885041
Mfr.#
500mL
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cork Number
27
Capacity (mL)
500
TGK Product Number
371-01-35-13
Caution
Can not be used in the open fire. Overall height is the dimension without plug. 10.20.30 mL don't have approximate scale., Can not be used in the open fire. Overall height is the dimension without plug. 10.20.30 mL don't have approximate scale., Can not be used in the open fire. Overall height is the dimension without plug. 10.20.30 mL don't have approximate scale., Can not be used in the open fire. Overall height is the dimension without plug. 10.20.30 mL don't have approximate scale.
Cylinder Diameter (phi mm) x Height H(mm)
108x168
Material
Borosilicate glass -1
AS ONE Part Number
6-016-08