Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flasks, Erlenmeyer, TS stopper

Flasks, Erlenmeyer, TS stopper 1000mL

Item.#
02885057
Mfr.#
1000mL
Package Qty.
1PC
Ship pack of
1
71.99 SGD
ADD TO CART
N/A
Now we ship to...
...see all
Item Feature
AS ONE Part Number
6-016-09
Cylinder Diameter (phi mm) x Height H(mm)
134x200
Material
Borosilicate glass -1
Caution
*Can not be used in the open fire., *Can not be used in the open fire., *Can not be used in the open fire., *Can not be used in the open fire.
Cork Number
38
Capacity (mL)
1000
TGK Product Number
371-01-35-16