Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flasks, Erlenmeyer, TS stopper

Flasks, Erlenmeyer, TS stopper 2000mL

Item.#
02885066
Mfr.#
2000mL
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
AS ONE Part Number
6-016-10
Cylinder Diameter (phi mm) x Height H(mm)
172x260
Material
Borosilicate glass -1
Caution
*Can not be used in the open fire., *Can not be used in the open fire., *Can not be used in the open fire., *Can not be used in the open fire.
Cork Number
38
Capacity (mL)
2000
TGK Product Number
371-01-35-18