Buy more than* S$200* and get FREE SHIPPING

  • Screw Cap Bottle, Blue Cap

Screw Cap Bottle, Blue Cap 017200-25A

Item.#
02885373
Mfr.#
017200-25A
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Body / borosilicate glass 3.3DURAN, cap / PP (polypropylene)
Cylinder Diameter x Height (phi mm x mm)
36x74
Screw Cap Standard (GL)
25
TGK Product Number
371-05-20-01
Lack of Electrolyte Ring
None
Heat-Resistant Temperature (deg C)
(Bottle)500, (Cap)140
Bore Diameter (phi mm)
14
Capacity (mL)
25
Specification
No smooth drop ring