Buy more than* S$200* and get FREE SHIPPING

  • Screw Cap Bottle, Blue Cap

Screw Cap Bottle, Blue Cap 017200-100A

Item.#
02885391
Mfr.#
017200-100A
Package Qty.
1PC
Ship pack of
1
12.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Body / borosilicate glass 3.3DURAN, cap / PP (polypropylene)
Cylinder Diameter x Height (phi mm x mm)
56x105
Screw Cap Standard (GL)
45
TGK Product Number
371-05-20-03
Lack of Electrolyte Ring
Yes
Heat-Resistant Temperature (deg C)
(Bottle) 500, (cap) 140
Bore Diameter (phi mm)
30
Capacity (mL)
100
Specification
With smooth drop ring